- 1 1/2" x 1 3/4" Long Cored Bar
- Cast Bronze SAE660 (C93200)
- Cut to Size, Sold by the Inch
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 1 in |
| O.D. | 1.75 in |
| I.D. | 1 1/2 in |
| Weight | 1.0 LB |
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 1 in |
| O.D. | 1.75 in |
| I.D. | 1 1/2 in |
| Weight | 1.0 LB |