- 1 1/2" x 2 1/8" x 105" Long Cored Bar
- Cast Bronze SAE660 (C93200)
| Material | Cast Bronze SAE660 (C93200) |
| O.D. | 2.125 in |
| I.D. | 1 1/2 in |
| Bar Stock Length | 105 in |
| Weight | 70.384 LB |
| Material | Cast Bronze SAE660 (C93200) |
| O.D. | 2.125 in |
| I.D. | 1 1/2 in |
| Bar Stock Length | 105 in |
| Weight | 70.384 LB |