- 1 1/8" x 2 1/4" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
| Material | Cast Bronze SAE660 (C93200) |
| I.D. | 1 1/8 in |
| Bar Stock Length | 13 in |
| O.D. | 2.25 in |
| Weight | 13.703 LB |
| Material | Cast Bronze SAE660 (C93200) |
| I.D. | 1 1/8 in |
| Bar Stock Length | 13 in |
| O.D. | 2.25 in |
| Weight | 13.703 LB |