- 1 5/8" x 2 1/2" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
| I.D. | 1 5/8 in |
| Bar Stock Length | 13 in |
| Material | Cast Bronze SAE660 (C93200) |
| O.D. | 2.5 in |
| Weight | 13.374 LB |
| I.D. | 1 5/8 in |
| Bar Stock Length | 13 in |
| Material | Cast Bronze SAE660 (C93200) |
| O.D. | 2.5 in |
| Weight | 13.374 LB |