- 1 3/4" x 2 7/8" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
| Bar Stock Length | 13 in |
| Material | Cast Bronze SAE660 (C93200) |
| O.D. | 2.875 in |
| I.D. | 1 3/4 in |
| Weight | 18.821 LB |
| Bar Stock Length | 13 in |
| Material | Cast Bronze SAE660 (C93200) |
| O.D. | 2.875 in |
| I.D. | 1 3/4 in |
| Weight | 18.821 LB |