- 2" x 3 1/4" x 105" Long Cored Bar
- Cast Bronze SAE660 (C93200)
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 105 in |
| I.D. | 2 in |
| O.D. | 3.25 in |
| Weight | 190.588 LB |
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 105 in |
| I.D. | 2 in |
| O.D. | 3.25 in |
| Weight | 190.588 LB |