- 2 1/2" x 5 1/2" Long Cored Bar
- Cast Bronze SAE660 (C93200)
- Cut to Size, Sold by the Inch
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
| O.D. | 5.5 in |
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 1 in |
| I.D. | 2 1/2 in |
| Weight | 1.0 LB |

