- 5/8" x 1 1/8" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| O.D. | 1.125 in |
| Material | Oil Impregnated Bronze SAE 841 |
| I.D. | 5/8 in |
| Bar Stock Length | 6 1/2 in |
| Weight | 1.35 LB |
| O.D. | 1.125 in |
| Material | Oil Impregnated Bronze SAE 841 |
| I.D. | 5/8 in |
| Bar Stock Length | 6 1/2 in |
| Weight | 1.35 LB |