- 2 3/8" x 3" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| Material | Oil Impregnated Bronze SAE 841 |
| I.D. | 2 3/8 in |
| Bar Stock Length | 6 1/2 in |
| O.D. | 3 in |
| Weight | 5.42 LB |
| Material | Oil Impregnated Bronze SAE 841 |
| I.D. | 2 3/8 in |
| Bar Stock Length | 6 1/2 in |
| O.D. | 3 in |
| Weight | 5.42 LB |