- 5" x 7" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| I.D. | 5 in |
| O.D. | 7 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Bar Stock Length | 6 1/2 in |
| Weight | 31.7 LB |
| I.D. | 5 in |
| O.D. | 7 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Bar Stock Length | 6 1/2 in |
| Weight | 31.7 LB |