- 12" x 13 1/2" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
| I.D. | 12 in |
| Bar Stock Length | 13 in |
| O.D. | 13.5 in |
| Material | Cast Bronze SAE660 (C93200) |
| Weight | 1.254 LB |
| I.D. | 12 in |
| Bar Stock Length | 13 in |
| O.D. | 13.5 in |
| Material | Cast Bronze SAE660 (C93200) |
| Weight | 1.254 LB |