- Straight Bushing
- 1 1/2" ID x 1 3/4" OD x 4" Long
- Bronze - C93200 (SAE 660)
- #2 Groove
| Temperature Range [Min] | N/A |
| Length | 4 in |
| Material | Bronze – C93200 (SAE 660) |
| Groove Type | #2 Groove |
| Bore Type | Round Bore, Grooved |
| I.D. | 1 1/2 in |
| Temperature Range [Max] | 450 °F |
| Inch/Metric | Inch |
| O.D. | 1.75 in |
| Has Flange | No |
| Weight | 0.0 LB |

