- DURA-CAL IP67 Digital Calipers
- 6" [Max], 150 mm [Max]
features
- Unrivaled protection against the penetration of liquid or solid contaminants
| Range [Max] | 6 in |
| Inside Jaw Depth | 1 in |
| Outside Jaw Depth | 2 in |
| Resolution (Length) | 0.000500 in, 0.010000 mm |
| Weight | 0.65 LB |

