- Value-Line External Micrometer
- 1" [Min], 2" [Max] Range
features
- Spindle lock
- Straight-line graduatioins
| Range [Max] | 2 in |
| Finish | Black Frame |
| Tip Material | Tungsten Carbide |
| Range [Min] | 1 in |
| Type | External Micrometer |
| Thimble Mechanism | Fixed/Friction |
| Thimble Finish | Satin Chrome |
| Measuring System | Inch |
| Resolution (Length) | 0.000100 in |
| Weight | 0.66 LB |

