- Style B INTRIMIK/TRI-O-BOR® Internal Micrometer
- 0.800" [Min], 1" [Max] Range
features
- Self-centering and self-aligning internal micrometers with three-line contact with the part being inspected
- These measuring instruments are specially suited for through holes, but also for blind bores or short centering shoulders
| Range [Max] | 1 in |
| Structure | Three-Point Micrometer |
| Measuring System | Inch |
| Range [Min] | 0.8 in |
| Tip Material | Tungsten Carbide |
| Resolution (Length) | 0.000200 in |
| Type | Internal Micrometer |
| Weight | 0.7 LB |

