- Style A INTRIMIK® Internal Micrometer
- 2.400" [Min], 2.800" [Max] Range
features
- INTRIMIK/IMICRO's measuring arms move at right angles to the spindle
| Type | Internal Micrometer |
| Resolution (Length) | 0.000200 in |
| Range [Min] | 2.4 in |
| Measuring System | Inch |
| Structure | Three-Point Micrometer |
| Range [Max] | 2.8 in |
| Tip Material | Tool Steel |
| Weight | 1.21 LB |

