- Value-Line External Micrometer
- 3" [Min], 4" [Max] Range
features
- Spindle lock
- Straight-line graduatioins
| Type | External Micrometer |
| Thimble Finish | Satin Chrome |
| Range [Min] | 3 in |
| Thimble Mechanism | Fixed/Friction |
| Tip Material | Tungsten Carbide |
| Resolution (Length) | 0.000100 in |
| Measuring System | Inch |
| Range [Max] | 4 in |
| Finish | Black Frame |
| Weight | 0.9 LB |

