- Combination Square Set
- 12" Long
- Graduations: 8ths, 16ths, 32nds, 64ths
features
- Combination squares are commonly used for layout, setup, checking heights and depths, and setting angles
- They are also often used as try squares, center gauges, bevel protractors, and rules
includes
- Blade, Square Head (Not Hardened), Center Head (Not Hardened)
| Blade Length | 12 in |
| Measuring System | Inch |
| Graduation(s) | 8ths, 16ths, 32nds, 64ths |
| Type | Combination Square |
| Weight | 1.74 LB |

