- DIAL-CAL® Metric Calipers
- 0.00 - 150.00mm Inside Range
| Measuring System | Metric |
| Upper Jaw Length | 40 mm |
| Accuracy | ±0.0012 in |
| Lower Jaw Length | 40 mm |
| Lower Jaw Type | Plain Jaw |
| Body Material | Stainless Steel |
| Inside Range Min - Max | 0.00 - 150.00mm |
| Upper Jaw Type | Plain Jaw |
| Graduation(s) | 0.02 mm |
| Measurement Type | Depth, Inside Dimension, Outside Dimension, Step |
| Type | Plain Caliper |
| Display Color | Yellow |
| Weight | 0.57 LB |

