- DIAL-CAL® Inch Calipers
- 0 - 6" Inside Range
| Measuring System | Inch |
| Accuracy | ±0.0012 in |
| Lower Jaw Length | 1 1/2 in |
| Display Color | White |
| Type | Plain Caliper |
| Upper Jaw Length | 1 1/2 in |
| Graduation(s) | 0.001 in |
| Inside Range Min - Max | 0 - 6 in |
| Measurement Type | Depth, Inside Dimension, Outside Dimension, Step |
| Lower Jaw Type | Plain Jaw |
| Body Material | Stainless Steel |
| Upper Jaw Type | Plain Jaw |
| Mechanism | Clamping Screw |
| Weight | 0.57 LB |

