- Telescoping Gauge Set
- 5/16" [Min], 6" [Max] Range
features
- Knurled lock maintains the setting of the measuring arms to permit sizing with a micrometer
includes
- (6) gages: 591-1 to 591-6
- Fitted plastic case
| Type | Telescoping Gauge |
| Range [Min] | 0.3125 in |
| Finish | Satin Chrome |
| Measurement Type | Inside Dimension |
| Range [Max] | 6 in |
| Weight | 0.92 LB |

