- Retractable Scriber, Carbide, 5 1/2" Long
| Handle Material | Anodized Aluminum |
| Handle Type | Knurled |
| Length | 5 1/2 in |
| Handle Diameter | 5/16 in |
| Type | Straight, Retractable Scribe |
| Weight | 0.04 LB |
| Handle Material | Anodized Aluminum |
| Handle Type | Knurled |
| Length | 5 1/2 in |
| Handle Diameter | 5/16 in |
| Type | Straight, Retractable Scribe |
| Weight | 0.04 LB |