- Inside Flat-Legs Spring Calipers
- 12" [Max], 300 mm [Max]
features
- Strong, flexible spring for smooth, even action
- Actual capacity is approximately the same as the leg lengths
| Type | Spring Caliper |
| Range [Max] | 12 in |
| Measurement Type | Inside |
| Weight | 1.42 LB |

