- Inside Flat-Legs Spring Calipers
- 8" [Max], 200 mm [Max]
features
- Strong, flexible spring for smooth, even action
- Actual capacity is approximately the same as the leg lengths
| Range [Max] | 8 in |
| Type | Spring Caliper |
| Measurement Type | Inside |
| Weight | 0.24 LB |
| Range [Max] | 8 in |
| Type | Spring Caliper |
| Measurement Type | Inside |
| Weight | 0.24 LB |