- Outside Flat Leg Calipers
- 12" [Max], 300 mm [Max]
features
- Strong, flexible spring for smooth, even action
- Actual capacity is approximately the same as the leg lengths
| Range [Max] | 12 in |
| Type | Caliper |
| Measurement Type | Outside |
| Weight | 0.72 LB |
| Range [Max] | 12 in |
| Type | Caliper |
| Measurement Type | Outside |
| Weight | 0.72 LB |