- ETALON® 125 Dial Calipers
- 0 - 6" Inside Range
| Measurement Type | Inside, Outside, Depth, Step |
| Mechanism | Clamping Screw |
| Resolution (Length) | 0.001000 in |
| Type | Dial Caliper |
| Lower Jaw Type | Plain Jaw |
| Inside Range Min - Max | 0 - 6 in |
| Upper Jaw Type | Plain Jaw |
| Weight | 0.91 LB |

