- Standard Dial Bore Gage
features
- Each model furnished in a protective case with all extensions and adapters
- Centralizing plungers automatically locate the gaging contacts centrally on the bore diameter even when the gage is inserted at an angle
| Type | Dial Bore Gage |
| Inside Range Min - Max | 1.50 - 2.16 in, 38.0 - 55.0mm |
| Gauge Size | 3 |
| Graduation(s) | 0.0001 in, 0.002 mm |
| Weight | 1.49 LB |

