- 100 Chain, 1 Strand, 11 Tooth, A Style Minimum Bore Sprocket, With Hardened Teeth
features
- When you think Sprockets - Think Browning
- Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
| Number of Strands | 1 |
| Material | Steel |
| Chain Pitch (in) | 1.25 |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | With Hardened Teeth |
| Number of Hubs | 0 |
| Outside Dia. | 5.007 in |
| Overall Length (in) | 0.692 |
| Length Through Bore (in) | 0.692 |
| Minimum Bore (in) | 1 |
| Chain Number | No. 100, 1-1/4 in. Pitch ANSI Chain |
| Number of Strands/Width | 1 |
| Bore (in) | 1.25 |
| Family Name | 1110287 Type A Sprockets |
| Number of Teeth | 11 |
| Chain Used | No. 100, 1-1/4 in. Pitch ANSI Chain |
| Chain No. | 100 |
| Sprocket Style | A |
| Pitch Diameter (in) | 4.436832 |
| Sprocket Material | Steel, Hardened Teeth |
| Maximum Bore (in) | 2.25 |
| No. of Strands Across | 1 |
| Tooth Width (in) | 0.692 |
| Outside Diameter (in) | 5.007 |
| Inch/Metric | Inch |
| No. of Teeth | 11 |
| Chain Pitch | 1.250 in |
| Weight | 2.28 LB |
| EAN or UPC | 662289318117 |

