- 100 Chain, 1 Strand, 48 Tooth, A Style Minimum Bore Sprocket, Without Hardened Teeth
features
- When you think Sprockets - Think Browning
- Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
| Bore Type | Minimum Plain Bore |
| Length Through Bore (in) | 0.692 |
| Bore (in) | 1.5 |
| Number of Teeth | 48 |
| Sprocket Material | Steel |
| Maximum Bore (in) | 4 |
| Chain No. | 100 |
| Hardened Teeth | Without Hardened Teeth |
| Minimum Bore (in) | 1 |
| Chain Pitch | 1.250 in |
| Family Name | 1110659 Type A Sprockets |
| Tooth Width (in) | 0.692 |
| Chain Pitch (in) | 1.25 |
| Outside Dia. | 19.821 in |
| Number of Strands/Width | 1 |
| No. of Strands Across | 1 |
| Material | Steel |
| Sprocket Style | A |
| Pitch Diameter (in) | 19.112235 |
| Inch/Metric | Inch |
| No. of Teeth | 48 |
| Outside Diameter (in) | 19.821 |
| Number of Strands | 1 |
| Number of Hubs | 0 |
| Chain Number | No. 100, 1-1/4 in. Pitch ANSI Chain |
| Overall Length (in) | 0.692 |
| Chain Used | No. 100, 1-1/4 in. Pitch ANSI Chain |
| Weight | 50.6 LB |
| EAN or UPC | 662289213023 |

