- 100 Chain, 1 Strand, 80 Tooth, A Style Minimum Bore Sprocket, Without Hardened Teeth
| Stock Bore Size | 1.4375 in, 1.5 in |
| Outside Dia. | 32.565 in |
| Bore Range [Max] | N/A |
| Hub Dia. | N/A |
| Hub Projection | N/A |
| Hub Length Thru | N/A |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Pitch Diameter | 31.839 in |
| Width Across Teeth | 0.692 in |
| Material | Steel |
| No. of Teeth | 80 |
| Sprocket Style | A |
| Inch/Metric | Inch |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 1.250 in |
| Length Through Bore | 0.692 in |
| Chain No. | 100 |
| Bore Range [Min] | 1.4375 in, 1.5 in |
| Weight | 143.0 LB |
| EAN or UPC | 662289103133 |

