- 100 Chain, 1 Strand, 54 Tooth, C Style Minimum Bore Sprocket, Without Hardened Teeth
description
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| Width Across Teeth | 0.692 in |
| No. of Strands Across | 1 |
| Bore Range [Min] | 1 in |
| Outside Dia. | 22.21 in |
| Hub Length Thru | 1 1/2 in |
| Bore Range [Max] | 4 in |
| Material | Steel |
| Pitch Diameter | 21.498 in |
| Chain Pitch | 1.250 in |
| Stock Bore Size | 1 in |
| Chain No. | 100 |
| Sprocket Style | C |
| Inch/Metric | Inch |
| No. of Teeth | 54 |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 3.25 in |
| Hub Dia. | 6 in |
| Weight | 86.1 LB |
| EAN or UPC | 662289027057 |

