Browning
100Q35
Single Strand Sprocket; 100 Chain Size; 35 Teeth; Requires Q1 Split Taper Bushing
Item #100803460
- Single Strand Sprocket
- 100 Chain Size
- 35 Teeth
- Requires Split Taper Q1 Bushing
- Without Hardened Teeth
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Bore (Max) (in) | 2.6875 |
| Pitch Type | Single |
| Bushing Type | Split Taper |
| Chain Pitch | 1.250 in |
| Length Through Bore (in) | 2.5 |
| Family Name | Split Taper Sprockets |
| Material | Steel |
| Chain Pitch (in) | 1.25 |
| Sprocket Style | B |
| Maximum Bore (in) | 2.6875 |
| Bushing Series | Q1 |
| No. of Strands Across | 1 |
| Chain Used | No. 100, 1-1/4 in. Pitch ANSI Chain |
| Inch/Metric | Inch |
| Number of Hubs | 1 |
| Overall Width (in) | 2.828125 |
| Overall Length (in) | 2.887375 |
| Bushing Used | Split Taper |
| Tooth Width (in) | 0.692 |
| Outside Diameter (in) | 14.639 |
| Hub Diameter (in) | 4.125 |
| Hub Projection (in) | 1.906 |
| Pitch Diameter (in) | 13.945 |
| Bore (Min) (in) | 0.75 |
| No. of Teeth | 35 |
| Bore Type | Bushed Bore |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 100 |
| Number of Teeth | 35 |
| Type | 4 |
| Number of Strands/Width | 1 |
| Number of Strands | 1 |
| Minimum Bore (in) | 0.75 |
| Weight | 30.99 LB |
| EAN or UPC | 662289227488 |
