- Size 1030T Coupling Cover, Steel, Vertical Split
| Outside Dia. | 4.75 in |
| Coupling Size | 1030T |
| Cover Style | Vertical Split |
| Material | Steel |
| RPM [Max] | 6000 rpm |
| Cover Material | Steel |
| Weight | 1.66 LB |
| Outside Dia. | 4.75 in |
| Coupling Size | 1030T |
| Cover Style | Vertical Split |
| Material | Steel |
| RPM [Max] | 6000 rpm |
| Cover Material | Steel |
| Weight | 1.66 LB |