- Size 1030T10 Coupling Complete, Horizontal Split, RSB
| Bore (Hub2) [Max] | 1 5/8 in |
| Bore (Hub1) [Max] | 1 5/8 in |
| Coupling Size | 1040T |
| Torque Rating [Max] | 2000 in lb |
| Outside Dia. | 4.625 in |
| Overall Length | 4.125 in |
| Weight | 7.3 LB |
| EAN or UPC | 662384770711 |
| Bore (Hub2) [Max] | 1 5/8 in |
| Bore (Hub1) [Max] | 1 5/8 in |
| Coupling Size | 1040T |
| Torque Rating [Max] | 2000 in lb |
| Outside Dia. | 4.625 in |
| Overall Length | 4.125 in |
| Weight | 7.3 LB |
| EAN or UPC | 662384770711 |