- 1 1/2" Drive Shaft for Size 107 Tapered Shaft Mount Reducer
| Use With | 107 |
| Bolt Hole Size | 17/32 in |
| AGMA Unit Size | 107 |
| Material | Steel |
| Protruding Shaft Length | 6 in |
| Weight | 11.32 LB |
| EAN or UPC | 662460491998 |
| Use With | 107 |
| Bolt Hole Size | 17/32 in |
| AGMA Unit Size | 107 |
| Material | Steel |
| Protruding Shaft Length | 6 in |
| Weight | 11.32 LB |
| EAN or UPC | 662460491998 |