- 2" Drive Shaft for Size 107 Tapered Shaft Mount Reducer
| Use With | 107 |
| Bolt Hole Size | 21/32 in |
| Material | Steel |
| AGMA Unit Size | 107 |
| Protruding Shaft Length | 6 in |
| Weight | 13.35 LB |
| EAN or UPC | 662460492001 |
| Use With | 107 |
| Bolt Hole Size | 21/32 in |
| Material | Steel |
| AGMA Unit Size | 107 |
| Protruding Shaft Length | 6 in |
| Weight | 13.35 LB |
| EAN or UPC | 662460492001 |