- Shaft Mount Reducer
- Screw Conveyor Drive
- Taper Bushed Output Style
- 25:1 Ratio
- 107 Mfr. Unit Size
| Torque Out @ 1750 rpm | 900.34 in lb |
| Input RPM | 1750 rpm |
| Efficiency | 80 % |
| Box Length | 7.89 in |
| Torque In @ 1750 rpm | 36.013 in lb |
| Bolt Size | 3/8 in |
| Output RPM | 70 rpm |
| Box Width | 9.76 in |
| Ratio | 25:1 |
| Mfr. Unit Size | 107 |
| Drive Type | Screw Conveyor |
| Box Height | 12.07 in |
| Output Bushing Bore Range [Max] | 1.4375 in |
| Output Style | Taper Bushed |
| Weight | 58.0 LB |
| EAN or UPC | 662460540702 |

