- Shaft Mount Reducer
- Torque Arm Drive
- Straight Bore Output Style
- 25:1 Ratio
- 107 Mfr. Unit Size
| Torque Out @ 1750 rpm | 720.27 in lb |
| Box Length | 5.52 in |
| Box Width | 9.76 in |
| Shaft Keyseat | 3/16 x 3/16 x 2 7/8 |
| Output Style | Straight Bore |
| Series | PB9100 |
| Bolt Size | 3/8 in |
| Output RPM | 70 rpm |
| Output Bore Keyway | 3/8 x 1/8 |
| Drive Type | Torque Arm |
| Input Shaft | 3/4 in |
| Ratio | 25:1 |
| Mfr. Unit Size | 107 |
| Torque In @ 1750 rpm | 36.013 in lb |
| Efficiency | 80 % |
| Input RPM | 1750 rpm |
| Weight | 53.0 LB |
| EAN or UPC | 662288915539 |

