- 2.50" Bolt Centers
- 24" to 30" Arm Length
- Use with Size 107 Reducer
| Arm Length [Max] | 30 in |
| AGMA Unit Size | 107 |
| Arm Length [Min] | 24 in |
| Bolt Centers | 2 1/2 in |
| Use With | 107, 107S |
| Weight | 5.405 LB |
| EAN or UPC | 662460576527 |
| Arm Length [Max] | 30 in |
| AGMA Unit Size | 107 |
| Arm Length [Min] | 24 in |
| Bolt Centers | 2 1/2 in |
| Use With | 107, 107S |
| Weight | 5.405 LB |
| EAN or UPC | 662460576527 |