- 1 7/16" Bore For Size 107 Reducer
applications
- Stabilizer ring
| Bushing Type | Standard |
| Bore Size | 1.4375 in |
| Shaft Keyseat | 3/8 x 3/16 x 3 7/8 |
| Mfr. Unit Size | 107 |
| Use With | 107 |
| Weight | 1.85 LB |
| EAN or UPC | 662288910671 |
| Bushing Type | Standard |
| Bore Size | 1.4375 in |
| Shaft Keyseat | 3/8 x 3/16 x 3 7/8 |
| Mfr. Unit Size | 107 |
| Use With | 107 |
| Weight | 1.85 LB |
| EAN or UPC | 662288910671 |