- 9/16" Neck Diameter Shear Pin for use with a SHR2
| Use With | SHR2 |
| Neck Diameter | 9/16 in |
| Dia. | 0.75 in |
| Torque | 104370 in lb |
| HP @ RPM | 165.6 hp @ 100 rpm |
| Length | 1 7/8 in |
| Weight | 0.323 LB |
| EAN or UPC | 662289115396 |
| Use With | SHR2 |
| Neck Diameter | 9/16 in |
| Dia. | 0.75 in |
| Torque | 104370 in lb |
| HP @ RPM | 165.6 hp @ 100 rpm |
| Length | 1 7/8 in |
| Weight | 0.323 LB |
| EAN or UPC | 662289115396 |