- 21/32" Neck Diameter Shear Pin for use with a SHU2
| Use With | SHU2 |
| HP @ RPM | 289.8 hp @ 100 rpm |
| Dia. | 1 in |
| Neck Diameter | 21/32 in |
| Length | 2 5/8 in |
| Torque | 182620 in lb |
| Weight | 0.565 LB |
| EAN or UPC | 662289255658 |
| Use With | SHU2 |
| HP @ RPM | 289.8 hp @ 100 rpm |
| Dia. | 1 in |
| Neck Diameter | 21/32 in |
| Length | 2 5/8 in |
| Torque | 182620 in lb |
| Weight | 0.565 LB |
| EAN or UPC | 662289255658 |