- 2 in Width
- 110 in Pitch Length
- 220 Teeth
- H Belt Size
description
- Synchronous belt drives eliminate the problems of slippage, belt stretch, lubrication, and metal to metal contact
- they provide superior performance because power is transmitted by positive engagement of belt teeth rather than by friction as in conventional belt drives.
features
- Wide belt speed range
- Wide load capacity range
- Less heat
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
| Belt Size | H |
| Pitch Length | 110 in |
| Temperature | 180 °F |
| Pitch | 0.500 in |
| Inch/Metric | Inch |
| No. of Teeth | 220 |
| Width [Nom] | 2.000 in |
| Material | Neoprene |
| Belt Style | Single Sided |
| Weight | 1.092 LB |
| EAN or UPC | 662289200443 |

