- Series 1108 Taper Lock Bushing
- 0.875 in Bore Size
features
- Mounts flush in products - No protruding flanges to interfere with the drive.
- Key to Key Drive - Capscrews act as an external key .
- 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
| Bore Size | 0.875 in |
| Bore Type | Inch |
| Cap Screw Length | 0.5 |
| Keyway Size | 3/16 x 3/32 |
| Cap Screw Diameter | 0.25 |
| Material | Steel |
| Bushing Series | 1108 |
| Compatible Bore Size [Max] | 0.88 in, 22.22 mm |
| Length Through Bore | 7/8 in |
| Bolt Circle Dia. | 1 29/64 in |
| Wrench Torque (in-lb) | 55 |
| Weight | 0.18 LB |
| EAN or UPC | 662289610921 |

