- 1 1/2" Drive Shaft for Size 115 Tapered Shaft Mount Reducer
| AGMA Unit Size | 115 |
| Use With | 115T |
| Material | Steel |
| Bolt Hole Size | 17/32 in |
| Protruding Shaft Length | 6 in |
| Weight | 17.63 LB |
| EAN or UPC | 662460492193 |
| AGMA Unit Size | 115 |
| Use With | 115T |
| Material | Steel |
| Bolt Hole Size | 17/32 in |
| Protruding Shaft Length | 6 in |
| Weight | 17.63 LB |
| EAN or UPC | 662460492193 |