- 2 7/16" Drive Shaft for Size 115 Tapered Shaft Mount Reducer
| AGMA Unit Size | 115 |
| Use With | 115T |
| Protruding Shaft Length | 6.69 in |
| Bolt Hole Size | 21/32 in |
| Material | Steel |
| Weight | 22.4 LB |
| EAN or UPC | 662460492216 |
| AGMA Unit Size | 115 |
| Use With | 115T |
| Protruding Shaft Length | 6.69 in |
| Bolt Hole Size | 21/32 in |
| Material | Steel |
| Weight | 22.4 LB |
| EAN or UPC | 662460492216 |