- Shaft Mount Reducer
- Torque Arm Drive
- Straight Bore Output Style
- 25:1 Ratio
- 115 Mfr. Unit Size
| Ratio | 25:1 |
| Torque In @ 1750 rpm | 36.013 in lb |
| Drive Type | Torque Arm |
| Torque Out @ 1750 rpm | 720.27 in lb |
| Efficiency | 80 % |
| Mfr. Unit Size | 115 |
| Series | PC9100 |
| Output Style | Straight Bore |
| Output RPM | 70 rpm |
| Box Length | 5.99 in |
| Output Bore Keyway | 1/2 x 1/8 |
| Bolt Size | 3/8 in |
| Input RPM | 1750 rpm |
| Box Width | 11 in |
| Input Shaft | 1 1/8 in |
| Shaft Keyseat | 1/4 x 1/4 x 2 3/4 |
| Weight | 74.0 LB |
| EAN or UPC | 662288915584 |

