Skip to content Skip to navigation menu
Torque Taper® Plus Shaft Mount Reducer

115SMTP25

Torque Taper® Plus Shaft Mount Reducer
Item #100938105
  • Shaft Mount Reducer
  • Screw Conveyor Drive
  • Taper Bushed Output Style
  • 25:1 Ratio
  • 115 Mfr. Unit Size
Torque Taper® Plus Shaft Mount Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • Screw Conveyor Drive
  • Taper Bushed Output Style
  • 25:1 Ratio
  • 115 Mfr. Unit Size

features

  • Unique, patented, single bushing mounting system
  • Carburized and ground gearing throughout - AGMA Class 12 minimum
  • Tapered roller bearings on all shafts
  • Increased shaft diameters
  • Higher overhung load ratings
  • One-bushing system with stabilizer ring provides the wobble-free benefit of a two-bushing system with easier installation and reduced space requirements
  • Tapered bushing mounts from either side
  • New threaded end cap installs opposite the bushing and seals the output quill against moisture and contamination
  • Patent pending barrier seal system combines a v-ring face seal, grease filled labyrinth and rotating outer flinger to provide triple protection against contamination and oil seal damage
Output (Shaft or Bore) Size N/A
Use With 115T
Torque In @ 1750 rpm 36.013 in lb
Output Bushing Bore Range [Max] 1.9375 in
Torque Out @ 1750 rpm 900.34 in lb
Efficiency 80 %
AGMA Unit Size 115
Box Height 14.08 in
Input RPM 1750 rpm
Mfr. Unit Size 115
Bolt Size 3/8 in
Drive Type Screw Conveyor
Box Length 8.36 in
Input Shaft 1 1/8 in
Installed Options N/A
Shaft Keyseat 1/4 x 1/4 x 2 3/4
Output Bushing Bore Range [Min] 0.9375 in
Output Style Taper Bushed
Output RPM 70 rpm
Ratio 25:1
Box Width 11 in
Weight 75.0 LB
EAN or UPC 662288910206
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison