Skip to content Skip to navigation menu
Torque Taper® Plus Shaft Mount Bushing

115TBP107

Torque Taper® Plus Shaft Mount Bushing
Item #100938161
  • 1 7/16" Bore For Size 115 Reducer
Torque Taper® Plus Shaft Mount Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 7/16" Bore For Size 115 Reducer

applications

  • Stabilizer ring
Bore Size 1.4375 in
Use With 115T
Shaft Keyseat 3/8 x 3/16 x 4 1/8 
Bushing Type Standard
Mfr. Unit Size 115
Weight 4.925 LB
EAN or UPC 662288910770
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison