- 1 15/16" Bore For Size 115 Reducer
applications
- Stabilizer ring
| Use With | 115T |
| Mfr. Unit Size | 115 |
| Shaft Keyseat | 1/2 x 1/4 x 4 1/8 |
| Bore Size | 1.9375 in |
| Bushing Type | Standard |
| Weight | 3.155 LB |
| EAN or UPC | 662288910831 |
| Use With | 115T |
| Mfr. Unit Size | 115 |
| Shaft Keyseat | 1/2 x 1/4 x 4 1/8 |
| Bore Size | 1.9375 in |
| Bushing Type | Standard |
| Weight | 3.155 LB |
| EAN or UPC | 662288910831 |